Zoro Homepage

Coated Gloves, Foam Nitrile, Blue, M 1 PR

  • Mfr # GG224MC

  • Zoro # G106171090


product price: $9.35
/pr

Key Features

Color
Blue
Glove Coating Material
Foam Nitrile
Standards
EN388:2016 3121X
Size
M
ANSI/ISEA Cut Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG224MC
Zoro #
G106171090
UPC #
850031579712
Country of Origin
China

Dimensions

Glove Size
M
Size
M

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Foam Nitrile
Standards
EN388:2016 3121X
ANSI/ISEA Cut Level
4
Features
Reinforced Thumb Crotch

Description

Medium 13ga Micro Foam Nitrile Dipped Cut Resistant Level 4 Glove. 13 Gauge HPPE, Polyester Steel Micro Foam Nitrile and a Black Micro Foam Nitrile Coating. Reinforced Crotch Thumb. Meets EN388:2016 3121X standard and has CE certification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.