Zoro Homepage

Coated Gloves, Latex, Sandy, Blue, XL 1 PR

  • Mfr # GG211LC

  • Zoro # G406171011


product price: $4.95
/pr
Sold in multiples of 2 for $9.90

Key Features

Color
Blue
Glove Coating Material
Latex
Glove Coating Finish
Sandy
Standards
EN388:2016 3131X
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG211LC
Zoro #
G406171011
UPC #
810084960615
Country of Origin
China

Dimensions

Glove Size
XL
Size
L

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Latex
Glove Coating Finish
Sandy
Standards
EN388:2016 3131X

Description

Sandy Latex Double Dipped Waterproof Glove with a 15 Gauge Nylon liner and Black Sandy Latex Coating. Meets EN388:2016 3131X standard and has CE certification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.