Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Micro-Foam Nitrile, Blue, M

  • Mfr # GG244MC

  • Zoro # G610841397


product price: $17.95
/ea

Key Features

Glove Size
M
Color
Blue
Glove Coating Material
Micro-Foam Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG244MC
Zoro #
G610841397
UPC #
810084961339
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Micro-Foam Nitrile

Description

GE Medium 18ga Foam Nitrile TPR Impact Cut Resistant Level 5 Glove. This is the GE Foam Nitrile TPR Impact Cut Resistant Level 5 Glove with an 18 Gauge HPPE, Basalt, Steel, Polyester and Spandex Liner and a Black Foam Nitrile Coating. Features a Reinforced crotch thumb and a longer cuff for better protection and comfort. It meets EN388-4X42E Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.