Zoro Homepage

Coated Gloves, Micro Foam Nitrile, Gray/Black, L 24 PK

  • Mfr # GG217L

  • Zoro # G113363341


product price: $54.25
/pk 24, $2.26/ea

Key Features

Color
Gray/Black
Glove Coating Material
Micro Foam Nitrile
Thickness
15 ga
Cuff Style
Extended
Series
GG217
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG217L
Zoro #
G113363341
UPC #
850031579514
Country of Origin
China

Dimensions

Glove Size
L
Thickness
15 ga

Details

Item
Coated Gloves
Color
Gray/Black
Glove Coating Material
Micro Foam Nitrile
Cuff Style
Extended
Series
GG217
Glove Materials
Nylon, Spandex, Nitrile

Description

GE Large 15ga Micro Foam Nitrile Dipped Glove 12 Pairs. This is a GE Micro Foam Nitrile Dipped Glove with a 15 Gauge Nylon Spandex Liner and a Black Micro Foam Nitrile Coating 12 Pack. The coating provides good grip when used with light oils. It meets EN388:2016 4131X Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.