
Coated Gloves, Micro Foam Nitrile, Gray/Black, M 24 PK
Mfr # GG217M
Zoro # G713363321
product price: $54.25
/pk 24, $2.26/eaKey Features
Color
Gray/Black
Glove Coating Material
Micro Foam Nitrile
Thickness
15 ga
Series
GG217
Glove Materials
Nylon, Spandex, Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG217M
Zoro #
G713363321
UPC #
850031579507
Country of Origin
China
Dimensions
Glove Size
M
Thickness
15 ga
Details
Item
Coated Gloves
Color
Gray/Black
Glove Coating Material
Micro Foam Nitrile
Series
GG217
Glove Materials
Nylon, Spandex, Nitrile
Cuff Style
Extended
Description
GE Medium 15ga Micro Foam Nitrile Dipped Glove 12 Pairs. This is a GE Micro Foam Nitrile Dipped Gloves with a 15 Gauge Nylon Spandex Liner and a Black Micro Foam Nitrile Coating 12 Pack. The coating provides good grip when used with light oils. It meets EN388:2016 4131X Standard and has CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.