Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Micro Foam Nitrile, Gray/Black, S 1 PR

  • Mfr # GG217SC

  • Zoro # G913363312


product price: $4.95
/pr
Sold in multiples of 2 for $9.90

Key Features

Color
Gray/Black
Glove Coating Material
Micro Foam Nitrile
Thickness
15 ga
Series
GG217
Cuff Style
Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG217SC
Zoro #
G913363312
UPC #
810084964460
Country of Origin
China

Dimensions

Glove Size
S
Thickness
15 ga

Details

Item
Coated Gloves
Color
Gray/Black
Glove Coating Material
Micro Foam Nitrile
Series
GG217
Cuff Style
Extended
Glove Materials
Nylon, Spandex, Nitrile

Description

GE Small 15ga Micro Foam Nitrile Dipped Glove. This is a GE Micro Foam Nitrile Dipped Glove with a 15 Gauge Nylon Spandex Liner and a Black Micro Foam Nitrile Coating. The coating provides good grip when used with light oils. It meets EN388:2016 4131X Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.