Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Micro Foam Nitrile, Gray/Black, XL 24 PK

  • Mfr # GG217XL

  • Zoro # G613363346


product price: $54.25
/pk 24, $2.26/ea

Key Features

Color
Gray/Black
Glove Coating Material
Micro Foam Nitrile
Thickness
15 ga
Glove Materials
Nylon, Spandex, Nitrile
Series
GG217
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG217XL
Zoro #
G613363346
UPC #
850031579521
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
15 ga

Details

Item
Coated Gloves
Color
Gray/Black
Glove Coating Material
Micro Foam Nitrile
Glove Materials
Nylon, Spandex, Nitrile
Series
GG217
Cuff Style
Extended

Description

GE Extra Large 15ga Micro Foam Nitrile Dipped Glove 12 Pairs. This is a GE Micro Foam Nitrile Dipped Glove with a 15 Gauge Nylon Spandex Liner and a Black Micro Foam Nitrile Coating 12 Pack. The coating provides good grip when used with light oils. It meets EN388:2016 4131X Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.