Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nitrile, Blue, M 1 PR

  • Mfr # GG230LC

  • Zoro # G006171046


product price: $7.45
/pr
Sold in multiples of 2 for $14.90

Key Features

Color
Blue
Glove Coating Material
Nitrile
Standards
EN388:2016 4131X
Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG230LC
Zoro #
G006171046
UPC #
810084962268
Country of Origin
China

Dimensions

Glove Size
M
Size
M

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Standards
EN388:2016 4131X

Description

Nitrile Dipped Glove with 15 Gauge Recycled Polyester, Nylon and Spandex Liner and Micro foam Coating. Features reinforced thumb and finger, and is touchscreen compatible. Breathable and has sanitized antibacterial agent. Meets EN388:2016 4131X and has CE certification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.