Zoro Homepage

Coated Gloves, Nitrile, Blue, XL 1 PR

  • Mfr # GG230XLC

  • Zoro # G306171074


product price: $7.45
/pr
Sold in multiples of 2 for $14.90

Key Features

Color
Blue
Glove Coating Material
Nitrile
Standards
EN388:2016 4131X
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG230XLC
Zoro #
G306171074
UPC #
810084962275
Country of Origin
China

Dimensions

Glove Size
XL
Size
XL

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Standards
EN388:2016 4131X

Description

Nitrile Dipped Glove with 15 Gauge Recycled Polyester, Nylon and Spandex Liner and Micro foam and is touchscreen compatible. Breathable and has sanitized antibacterial agent. Meets EN388:2016 4131X and has CE certification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.