
Coated Gloves, Nitrile, Blue, XL 1 PR
Mfr # GG242LC
Zoro # G606171019
product price: $19.85
/prKey Features
Color
Blue
Glove Coating Material
Nitrile
Standards
EN388-4X42D
Features
Touchscreen compatible
ANSI/ISEA Cut Level
A4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG242LC
Zoro #
G606171019
UPC #
810084961360
Country of Origin
China
Dimensions
Glove Size
XL
Size
XL
Details
Item
Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Standards
EN388-4X42D
Features
Touchscreen compatible
ANSI/ISEA Cut Level
A4
Description
Large 13ga Micro Foam Nitrile TPR Impact Cut Resistant Level 4 Glove. 13 Gauge HPPE, Polyester, Glass Fiber, Steel Wire and Spandex Liner and a Black Micro Foam Nitrile Coating. Features a Reinforced crotch thumb and a longer cuff for better protection and comfort. Meets EN388-4X42D standard and has CE certification.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.