Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nitrile, Gray, XL 1 PR

  • Mfr # GG244XLC

  • Zoro # G806171048


product price: $19.39
/pr

Key Features

Color
Gray
Glove Coating Material
Nitrile
Standards
EN388-4X42E
Size
XL
Features
Touchscreen compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG244XLC
Zoro #
G806171048
UPC #
810084961391
Country of Origin
China

Dimensions

Glove Size
XL
Size
XL

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Nitrile
Standards
EN388-4X42E
Features
Touchscreen compatible
ANSI/ISEA Cut Level
A5

Description

Extra Large 18ga Foam Nitrile TPR Impact Cut Resistant Level 5 Glove. T 18 Gauge HPPE, Basalt, Steel, Polyester and Spandex Liner and a Black Foam Nitrile Coating. Features a Reinforced crotch thumb and a longer cuff for better protection and comfort. Meets EN388-4X42E standard and has CE certification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.