
Coated Gloves, Nitrile, Green, L 1 PR
Mfr # GG240LC
Zoro # G506170990
product price: $14.99
/prKey Features
Color
Green
Glove Coating Material
Nitrile
Standards
EN388-4X42C
Size
L
Features
Touchscreen compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG240LC
Zoro #
G506170990
UPC #
810084961346
Country of Origin
China
Dimensions
Glove Size
L
Size
L
Details
Item
Coated Gloves
Color
Green
Glove Coating Material
Nitrile
Standards
EN388-4X42C
Features
Touchscreen compatible
ANSI/ISEA Cut Level
A3
Description
Large 13ga Sandy Nitrile TPR Impact Cut Resistant Level 3 Glove. 13 Gauge HPPE, Polyester, Glass Fiber and Spandex Liner and a Black Sandy Nitrile Coating. Features a Reinforced crotch thumb and a longer cuff for better protection and comfort. Meets EN388-4X42C standard and has CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.