Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nitrile, Sandy, Blue, M 1 PR

  • Mfr # GG211MC

  • Zoro # G006170995


product price: $5.39
/pr
Sold in multiples of 2 for $10.78

Key Features

Glove Size
M
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Finish
Sandy
Standards
EN388:2016 3131X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GG211MC
Zoro #
G006170995
UPC #
810084961070
Country of Origin
China

Dimensions

Glove Size
M
Size
M

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Finish
Sandy
Standards
EN388:2016 3131X

Description

Sandy Latex Double Dipped Waterproof Glove with a 15 Gauge Nylon liner and a Black Sandy Latex Coating. Meets EN388:2016 3131X standard and has CE certification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.