
Coated Gloves, Nitrile, Sandy, Green, XL 1 PR
Mfr # GG221XLC
Zoro # G506171102
product price: $7.75
/prKey Features
Color
Green
Glove Coating Material
Nitrile
Glove Coating Finish
Sandy
Standards
EN388:2016 4X42C
ANSI/ISEA Cut Level
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG221XLC
Zoro #
G506171102
UPC #
850031579613
Country of Origin
China
Dimensions
Glove Size
XL
Size
XL
Details
Item
Coated Gloves
Color
Green
Glove Coating Material
Nitrile
Glove Coating Finish
Sandy
Standards
EN388:2016 4X42C
ANSI/ISEA Cut Level
3
Features
Reinforced Thumb Crotch
Description
Extra Large Hi-Vis Sandy Nitrile Dipped Cut Resistant Level 3 Glove. 13 Gauge HPPE, Polyester, Glass Fiber and Spandex Liner and a Black Sandy Nitrile Coating. Reinforced Crotch Thumb. Meets EN388:2016 4X42C standard and has CE certification.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.