Zoro Homepage

Coated Gloves, Nitrile, Smooth, Blue, 1 PR

  • Mfr # GG215XLC

  • Zoro # G906171092


product price: $2.15
/pr
Sold in multiples of 5 for $10.75

Key Features

Color
Blue
Glove Coating Material
Nitrile
Glove Coating Finish
Smooth
Standards
EN388:2016 3121X
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG215XLC
Zoro #
G906171092
UPC #
850031579491
Country of Origin
China

Dimensions

Size
XL

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Finish
Smooth
Standards
EN388:2016 3121X

Description

Smooth Nitrile Dipped Glove with a 13 Gauge Polyester Liner and a Black Smooth Nitrile Coating. Meets EN388:2016 3121X standard and has CE certification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.