Zoro Homepage

Coated Gloves, Nitrile, Smooth, Royal Blue/Black, 2XL 1 PR

  • Mfr # GG2152XLC

  • Zoro # G513363354


product price: $2.15
/pr
Sold in multiples of 5 for $10.75

Key Features

Color
Royal Blue/Black
Glove Coating Material
Nitrile
Glove Coating Finish
Smooth
Thickness
13 ga
Cuff Style
Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG2152XLC
Zoro #
G513363354
UPC #
810084964415
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
13 ga

Details

Item
Coated Gloves
Color
Royal Blue/Black
Glove Coating Material
Nitrile
Glove Coating Finish
Smooth
Cuff Style
Extended
Series
GG215
Glove Materials
Nitrile, Polyester

Description

GE Double ExtraLarge 13ga Smooth Nitrile Dipped Glove. This is a GE Smooth Nitrile Dipped Glove with a 13 Gauge Polyester Liner and a Black Smooth Nitrile Coating. It meets EN388:2016 3121X Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.