
Coated Gloves, Nitrile, Smooth, Royal Blue/Black, L 24 PK
Mfr # GG215L
Zoro # G013363311
product price: $26.35
/pk 24, $1.10/eaKey Features
Color
Royal Blue/Black
Glove Coating Material
Nitrile
Glove Coating Finish
Smooth
Thickness
13 ga
Cuff Style
Extended
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG215L
Zoro #
G013363311
UPC #
850031579453
Country of Origin
China
Dimensions
Glove Size
L
Thickness
13 ga
Details
Item
Coated Gloves
Color
Royal Blue/Black
Glove Coating Material
Nitrile
Glove Coating Finish
Smooth
Cuff Style
Extended
Glove Materials
Nitrile, Polyester
Series
GG215
Description
GE Large 13ga Smooth Nitrile Dipped Glove 12 Pairs. This is a GE Smooth Nitrile Dipped Glove with a 13 Gauge Polyester Liner and a Black Smooth Nitrile Coating 12 Pack. It meets EN388:2016 3121X Standard and has CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.