Zoro Homepage

Coated Gloves, Nitrile, Smooth, Royal Blue/Black, M 24 PK

  • Mfr # GG215M

  • Zoro # G813363269


product price: $25.79
/pk 24, $1.07/ea

Key Features

Color
Royal Blue/Black
Glove Coating Material
Nitrile
Glove Coating Finish
Smooth
Thickness
13 ga
Series
GG215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG215M
Zoro #
G813363269
UPC #
850031579446
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 ga

Details

Item
Coated Gloves
Color
Royal Blue/Black
Glove Coating Material
Nitrile
Glove Coating Finish
Smooth
Series
GG215
Glove Materials
Nitrile, Polyester
Cuff Style
Extended

Description

GE Medium 13ga Smooth Nitrile Dipped Glove 12 Pairs. This is a GE Smooth Nitrile Dipped Glove with a 13 Gauge Polyester Liner and a Black Smooth Nitrile Coating. It meets EN388:2016 3121X Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.