Coated Gloves, Nitrile, Smooth, Royal Blue/Black, XL 24 PK

  • Mfr # GG215XL

  • Zoro # G813363283


product price: $26.35
/pk 24, $1.10/ea

Key Features

Color
Royal Blue/Black
Glove Coating Material
Nitrile
Glove Coating Finish
Smooth
Thickness
13 ga
Series
GG215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG215XL
Zoro #
G813363283
UPC #
850031579460
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 ga

Details

Item
Coated Gloves
Color
Royal Blue/Black
Glove Coating Material
Nitrile
Glove Coating Finish
Smooth
Series
GG215
Glove Materials
Nitrile, Polyester
Cuff Style
Extended

Description

GE Extra Large 13ga Smooth Nitrile Dipped Gloves 12 Pair. This is a GE Smooth Nitrile Dipped Glove with a 13 Gauge Polyester Liner and a Black Smooth Nitrile Coating 12 Pack. It meets EN388:2016 3121X Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.