Zoro Homepage

Coated Gloves, NitrileFoam Nitrile, Dotted, Blue, XL 1 PR

  • Mfr # GG216MC

  • Zoro # G106170970


product price: $5.65
/pr
Sold in multiples of 2 for $11.30

Key Features

Color
Blue
Glove Coating Material
NitrileFoam Nitrile
Glove Coating Finish
Dotted
Standards
EN388:2016 4131X
Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG216MC
Zoro #
G106170970
UPC #
810084961032
Country of Origin
China

Dimensions

Glove Size
XL
Size
M

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
NitrileFoam Nitrile
Glove Coating Finish
Dotted
Standards
EN388:2016 4131X

Description

Dotted Palm Micro Foam Nitrile Dipped Glove with 15 Gauge Nylon Spandex Liner and Black Dotted Palm Micro Foam Nitrile Coating. Meets EN388:2016 4131X standard and has CE certification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.