
Coated Gloves, , Polyurethane 1 PR
Mfr # GG201LC
Zoro # G506171096
product price: $7.99
/prKey Features
Glove Coating Material
Polyurethane
Color
Black
Standards
EN388-4X42F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG201LC
Zoro #
G506171096
UPC #
810084961452
Country of Origin
China
Details
Item
Coated Gloves
Glove Coating Material
Polyurethane
Color
Black
Standards
EN388-4X42F
Description
Large 13ga PU Dipped Cut Resistant Level 6 Glove. 13 Gauge HPPE, Steel, Glass Fiber and Polyester Liner and a Gray Polyurethane Coating. Longer cuff for better protection and comfort. Meets EN388-4X42F standard and has CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.