Zoro Homepage

Coated Gloves, , Polyurethane 1 PR

  • Mfr # GG201XLC

  • Zoro # G506171140


product price: $8.55
/pr

Key Features

Glove Coating Material
Polyurethane
Color
Black
Standards
EN388-4X42F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG201XLC
Zoro #
G506171140
UPC #
810084961476
Country of Origin
China

Details

Item
Coated Gloves
Glove Coating Material
Polyurethane
Color
Black
Standards
EN388-4X42F

Description

Extra Large 13ga PU Dipped Cut Resistant Level 6 Glove. 13 Gauge HPPE, Steel, Glass Fiber and Polyester Liner and a Gray Polyurethane Coating. Longer cuff for better protection and comfort.Meets EN388-4X42F standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.