Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Polyurethane, Blue, XL 1 PR

  • Mfr # GG206LC

  • Zoro # G806170997


product price: $3.32
/pr
Sold in multiples of 3 for $9.96

Key Features

Glove Size
XL
Color
Blue
Glove Coating Material
Polyurethane
Standards
EN388:2016 2121X
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG206LC
Zoro #
G806170997
UPC #
850031579309
Country of Origin
China

Dimensions

Glove Size
XL
Size
L

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Polyurethane
Standards
EN388:2016 2121X

Description

PU Dipped Glove with 18 Gauge Nylon Liner and Black Polyurethane Coating. Provides a high level of fit, touch, and precision and is touchscreen compatible. Meets EN388:2016 2121X standard and has CE certification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.