Zoro Homepage

Coated Gloves, Polyurethane, Gray, L

  • Mfr # GG207SC

  • Zoro # G310841291


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Glove Size
L
Color
Gray
Glove Coating Material
Polyurethane
Thickness
13 ga
Standards
EN388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG207SC
Zoro #
G310841291
UPC #
810084963388
Country of Origin
China

Dimensions

Glove Size
L
Thickness
13 ga
Size
S

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Polyurethane
Standards
EN388
Cuff Style
Knit Wrist
Glove Materials
Nylon, Polyurethane

Description

GE Small 13ga Pu Dipped Cut Resistant Level 3 Glove. This is a GE PU Dipped Glove with a 13 Gauge HPPE, Polyester, Nylon, Glass Fiber and Spandex Liner and Gray Polyurethane Palm Coating. It meets EN388:2016 4X42C and ANSI/ISEA 105-2016 LEVEL 3 CUT Standards. Also has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.