Zoro Homepage

Coated Gloves, Polyurethane, Gray, M 24 PK

  • Mfr # GG205M

  • Zoro # G313363257


product price: $23.75
/pk 24, $0.99/ea

Key Features

Color
Gray
Glove Coating Material
Polyurethane
Thickness
15 ga
Cuff Style
Extended
Series
GG205
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG205M
Zoro #
G313363257
UPC #
850031579200
Country of Origin
China

Dimensions

Glove Size
M
Thickness
15 ga

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Polyurethane
Cuff Style
Extended
Series
GG205
Glove Materials
Polyurethane, Nylon

Description

GE Medium 15ga Pu Dipped Glove 12 Pairs. This is a GE PU Dipped Glove with a 15 Gauge Nylon Liner and a Gray Polyurethane Coating 12 Pack. It is comfortable for the handling of small objects in the workplace. It meets EN388-3121X Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.