
Coated Gloves, Polyurethane, Gray, S 24 PK
Mfr # GG205S
Zoro # G913363343
product price: $23.75
/pk 24, $0.99/eaKey Features
Color
Gray
Glove Coating Material
Polyurethane
Thickness
15 ga
Series
GG205
Glove Materials
Polyurethane, Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG205S
Zoro #
G913363343
UPC #
810084963357
Country of Origin
China
Dimensions
Glove Size
S
Thickness
15 ga
Details
Item
Coated Gloves
Color
Gray
Glove Coating Material
Polyurethane
Series
GG205
Glove Materials
Polyurethane, Nylon
Cuff Style
Extended
Description
GE Small 15ga Pu Dipped Glove 12 Pairs. This is a GE PU Dipped Glove with a 15 Gauge Nylon Liner and a Gray Polyurethane Coating 12 Pack. It is comfortable for the handling of small objects in the workplace. It meets EN388-3121X Standard and has CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.