
Coated Gloves, Polyurethane, Royal Blue/Black, M 24 PK
Mfr # GG206M
Zoro # G713363277
product price: $41.65
/pk 24, $1.74/eaKey Features
Color
Royal Blue/Black
Glove Coating Material
Polyurethane
Thickness
18 ga
Series
GG206
Glove Materials
Polyurethane, Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG206M
Zoro #
G713363277
UPC #
850031579262
Country of Origin
China
Dimensions
Glove Size
M
Thickness
18 ga
Details
Item
Coated Gloves
Color
Royal Blue/Black
Glove Coating Material
Polyurethane
Series
GG206
Glove Materials
Polyurethane, Nylon
Cuff Style
Extended
Description
GE Medium 18ga Pu Dipped Glove 12 Pairs. This is a GE PU Dipped Glove with an 18 Gauge Nylon Liner and a Black Polyurethane Coating 12 Pack. It provides a high level of fit, touch, and precision. It is touch screen compatible. It meets EN388:2016 2121X Standard and has CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.