Coated Gloves, Polyurethane, Royal Blue/Black, XL 24 PK

  • Mfr # GG206XL

  • Zoro # G213363302


product price: $41.65
/pk 24, $1.74/ea

Key Features

Color
Royal Blue/Black
Glove Coating Material
Polyurethane
Thickness
18 ga
Glove Materials
Polyurethane, Nylon
Series
GG206
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG206XL
Zoro #
G213363302
UPC #
850031579286
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
18 ga

Details

Item
Coated Gloves
Color
Royal Blue/Black
Glove Coating Material
Polyurethane
Glove Materials
Polyurethane, Nylon
Series
GG206
Cuff Style
Extended

Description

GE Extra Large 18ga Pu Dipped Glove 12 Pairs. This is a GE PU Dipped Glove with an 18 Gauge Nylon Liner and a Black Polyurethane Coating 12 Pack. It provides a high level of fit, touch, and precision. It is touch screen compatible. It meets EN388:2016 2121X Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.