Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Rubber, Crinkled, Gray, M 1 PR

  • Mfr # GG209MC

  • Zoro # G406170984


product price: $4.29
/pr
Sold in multiples of 3 for $12.87

Key Features

Color
Gray
Glove Coating Material
Rubber
Glove Coating Finish
Crinkled
Standards
EN388:2016 2142X
Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG209MC
Zoro #
G406170984
UPC #
850031579415
Country of Origin
China

Dimensions

Glove Size
M
Size
M

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Rubber
Glove Coating Finish
Crinkled
Standards
EN388:2016 2142X

Description

Crinkle Rubber Dipped Glove with a 10 Gauge Polyester liner and indigo crinkle rubber coating. Crinkle rubber coating is designed to drain liquids away rapidly through its channels to ensure a strong grip in most circumstances. Meets EN388:2016 2142X standard and has CE certification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.