Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Sandy Nitrile, Blue/Black, M 1 PR

  • Mfr # GG271MC

  • Zoro # G213363272


product price: $6.35
/pr
Sold in multiples of 2 for $12.70

Key Features

Color
Blue/Black
Glove Coating Material
Sandy Nitrile
Thickness
21 ga
Glove Materials
Nylon, Nitrile
Series
GG271
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG271MC
Zoro #
G213363272
UPC #
810084964705
Country of Origin
China

Dimensions

Glove Size
M
Thickness
21 ga

Details

Item
Coated Gloves
Color
Blue/Black
Glove Coating Material
Sandy Nitrile
Glove Materials
Nylon, Nitrile
Series
GG271
Cuff Style
Extended

Description

GE Medium 21ga Sandy Nitrille Dipped Glove. This is a GE Cut Resistant Sandy Nitrille Dipped Glove with a 21 Gauge Nylon liner and a Black Sandy Nitrille Coating. It also has Touch Sceen Compatible. It also meets the EN388: 2016-2121X and CE certifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.