
Coated Gloves, Sandy Nitrile, Blue/Black, S 1 PR
Mfr # GG271SC
Zoro # G513363262
product price: $6.35
/prSold in multiples of 2 for $12.70
Key Features
Color
Blue/Black
Glove Coating Material
Sandy Nitrile
Thickness
21 ga
Series
GG271
Glove Materials
Nylon, Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG271SC
Zoro #
G513363262
UPC #
810084964712
Country of Origin
China
Dimensions
Glove Size
S
Thickness
21 ga
Details
Item
Coated Gloves
Color
Blue/Black
Glove Coating Material
Sandy Nitrile
Series
GG271
Glove Materials
Nylon, Nitrile
Cuff Style
Extended
Description
GE Small 21ga Sandy Nitrille Dipped Glove. This is a GE Cut Resistant Sandy Nitrille Dipped Glove with a 21 Gauge Nylon liner and a Black Sandy Nitrille Coating. It also has Touch Sceen Compatible. It also meets the EN388: 2016-2121X and CE certifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.