Color Changing Smart Light, 9.5 W, Wi-Fi Connectivity: Yes, Medium Lamp Base, LED Lamp, 750 Lumens

  • Mfr # 93131795

  • Zoro # G016038094


product price:  $26.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93131795
Zoro #
G016038094
UPC #
43168566278
Country of Origin
China

Description

The Full Color Direct Connect GE Cync smart bulb makes it simple to add smart control to any fixture and change any room decor aesthetic. Use millions of colors to change a kids' room with their interests, to create a next level movie night and support your team on game day with these color changing LED lights. Each smart indoor light bulb has a tunable white spectrum that supports your sleep/wake cycle and creates the ideal scene for winding down or waking up. Get added confidence with our smart Wi-Fi bulbs by scheduling your lights via the Cync App, powered by Savant, so you never come home to a dark house. With the ability to control your lights away from home, these decorative LED light bulbs provide the added convenience of controlling your lights while away on vacation. The smart Wi-Fi light bulbs also allow voice control with Amazon Alexa and Google Assistant smart home devices when your hands are full. With Matter compatibility, easily connect directly to leading smart home devices sold separately and apps such as Amazon Alexa, Google Assistant, Samsung SmartThings and Apple Home for hands-free voice control. These Wi-Fi smart bulbs connect directly to a 2.4 GHz Wi-Fi connection via the Cync App, no additional hardware needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.