Color Select LED Light Bulb, T5 Lamp, Miniature Bi-Pin Lamp Base, Frost

  • Mfr # 93129790

  • Zoro # G716037748


product price: $19.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93129790
Zoro #
G716037748
UPC #
43168541442
Country of Origin
China

Description

GE Color Select LED Light Bulb, Wattage Rating: 7 W, 120 V, Lamp Base: Miniature Bi-Pin, Lamp Shape: T5, Lamp Material: Glass, Lamp Finish: Frost, Lumens: 850 Lumens, Light Color: Cool White/Daylight/Sunshine, Color Temperature: 4000 to 6500 K, Average Life: 36,000 hr, Dimensions: 21 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.