Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Select LED Light Bulb, T8 Lamp, 32 W Equivalent, Medium Bi-Pin Lamp Base, Frost

  • Mfr # 93129785

  • Zoro # G616038128


product price: $17.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93129785
Zoro #
G616038128
UPC #
43168541398
Country of Origin
China

Description

GE Color Select LED Light Bulb, Wattage Rating: 12 W, 120 V, Lamp Base: Medium Bi-Pin, Lamp Shape: T8, Lamp Material: Glass, Lamp Finish: Frost, Lumens: 1450 Lumens, Light Color: Cool White/Daylight/Sunshine, Color Temperature: 4000 to 6500 K, Average Life: 36,000 hr, Dimensions: 36 in L, Incandescent Equivalent: 32 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.