
Compact Fluorescent 10Pk
Mfr # F26DBX/841/ECO
Zoro # G205393089
product price: $126.99
/pk 10, $12.70/eaSold in multiples of 5 for $634.95
Free Shipping & Returns
Key Features
Bulb Base Type
2-Pin
Bulb Shape
T4
Lumens
1,710 lm
Watts
26 W
Light Technology
Fluorescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F26DBX/841/ECO
Zoro #
G205393089
UPC #
-
Country of Origin
Hungary
Dimensions
Overall Length
6.7 in
Details
Item
CFL 2 Pin
Bulb Base Type
2-Pin
Bulb Shape
T4
Lumens
1,710 lm
Watts
26 W
Color Temperature
4100 K
Light Technology
Fluorescent
Rated Life
12,000 hr
Color Rendering Index
82 CRI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.