Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC60X10005
Zoro #
G3381747
UPC #
-
Country of Origin
Singapore
Dimensions
Width
32 in
Height
32 in
Details
Item
Trash Bag
For Use With Mfr. Model Number
GCG1500L0BB, GCG1500L0WW, GCG1500R0BB, GCG1500R0WW, GCG1580L0SS, GCG1580R0SS, GCG1700L0II, GCG1700R0II, ZCGP150LII-00, ZCGP150RII-00, ZCGS150LSS-00, ZCGS150RSS-00
Fits Brand
GE, Hotpoint, Kenmore
Bag Closure Type
Easy Tie
Max. Load
150 lb
Bag Product Grouping
Trash Bag
Bottom Seal Type
Flat
% Recycled Content
50% Post-Consumer
Capacity
18 gal
Description
Trash Bag, Capacity 18 gal, Trash Bag Material Plastic, Percent Recycled Content 50 Percent Post-Consumer, Bag Closure Type Easy Tie, Width 32 in, Height 32 in, Max. Load 150 lb, Bottom Seal Type Flat, Item Trash Bag, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.