Zoro Homepage

Contact Kit, Size 0, 4Pole, For CR305/CR306

  • Mfr # 546A300G002

  • Zoro # G0774873


product price: $189.99
/ea
Free Shipping & Returns

Key Features

For Use With
CR306B002, GE No. CR305B002
Includes
Movable Contacts, Springs, Stationary Contacts
Contacts per Kit
4
Starter Size
0
Number of Contacts Included
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546A300G002
Zoro #
G0774873
UPC #
783166418758
Country of Origin
United States

Dimensions

Starter Size
0
NEMA Size
0

Details

Item
Replacement Contact Kit
For Use With
CR306B002, GE No. CR305B002
Includes
Movable Contacts, Springs, Stationary Contacts
Contacts per Kit
4
Number of Contacts Included
4
Compatible with Manufacturer Model Number
CR305B002, CR305C002, CR306B002
Compatible Manufacturer Part Number
CR305B002, CR305C002, CR306B002
Compatible Manufacturer Model Number
CR305B002, CR305C002, CR306B002
For Use With Mfr. Model Number
CR305B002, CR305C002, CR306B002
Compatible with Manufacturer Model No.
CR305B002, CR305C002, CR306B002
Compatible with Mfr. Model No.
CR305B002, CR305C002, CR306B002
For Use with Mfr Model Number
CR305B002, CR305C002, CR306B002
Compatible Pump Manufacturer Part Number
CR305B002, CR305C002, CR306B002
Compatible Mfr. Model Number
CR305B002, CR305C002, CR306B002

Description

Replacement Contact Kit, Number of Contacts Included 4, NEMA Size 0, Includes Movable Contacts, Springs, Stationary Contacts, Compatible with Grainger Part Number 3HXY4, 3HXY5, 3HXY9, Compatible Manufacturer Part Number CR305B002, CR305C002, CR306B002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.