Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Kit, Size 1, 4Pole, For CR305/CR306

  • Mfr # 546A301G053

  • Zoro # G0866695


product price: $280.99
/ea
Free Shipping & Returns

Key Features

For Use With
CR306C002, GE No. CR305C002
Includes
Movable Contacts, Springs, Stationary Contacts
Starter Size
1
Contacts per Kit
4
Number of Contacts Included
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546A301G053
Zoro #
G0866695
UPC #
783166418857
Country of Origin
United States

Dimensions

Starter Size
1
NEMA Size
1

Details

Item
Replacement Contact Kit
For Use With
CR306C002, GE No. CR305C002
Includes
Movable Contacts, Springs, Stationary Contacts
Contacts per Kit
4
Number of Contacts Included
4
Compatible with Manufacturer Model Number
CR305B002, CR305C002, CR306B002, CR306C002
Compatible Manufacturer Part Number
CR305B002, CR305C002, CR306B002, CR306C002
Compatible Manufacturer Model Number
CR305B002, CR305C002, CR306B002, CR306C002
For Use With Mfr. Model Number
CR305B002, CR305C002, CR306B002, CR306C002
Compatible with Manufacturer Model No.
CR305B002, CR305C002, CR306B002, CR306C002
Compatible with Mfr. Model No.
CR305B002, CR305C002, CR306B002, CR306C002
For Use with Mfr Model Number
CR305B002, CR305C002, CR306B002, CR306C002
Compatible Pump Manufacturer Part Number
CR305B002, CR305C002, CR306B002, CR306C002
Compatible Mfr. Model Number
CR305B002, CR305C002, CR306B002, CR306C002

Description

Replacement Contact Kit, Number of Contacts Included 4, NEMA Size 1, Includes Movable Contacts, Springs, Stationary Contacts, Compatible with Grainger Part Number 3HXY4, 3HXY5, 3HXY9, 3HXZ1, Compatible Manufacturer Part Number CR305B002, CR305C002, CR306B002, CR306C002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.