Zoro Homepage

Contact Kit, Size 2, 3Pole, For CR305/CR306

  • Mfr # 546A780G051

  • Zoro # G0615221


product price: $450.99
/ea
Free Shipping & Returns

Key Features

For Use With
GE Series CR305 (3HXY6) and CR306 (3HXZ2) Starters
Includes
Movable Contacts, Springs, Stationary Contacts
Starter Size
2
Contacts per Kit
3
Number of Contacts Included
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546A780G051
Zoro #
G0615221
UPC #
783166419007
Country of Origin
United States

Dimensions

Starter Size
2
NEMA Size
2

Details

Item
Replacement Contact Kit
For Use With
GE Series CR305 (3HXY6) and CR306 (3HXZ2) Starters
Includes
Movable Contacts, Springs, Stationary Contacts
Contacts per Kit
3
Number of Contacts Included
3
Compatible with Series
200-Line Magnetic Contactors, 200-Line Magnetic Starters, 300-Line Magnetic Contactors, 300-Line Magnetic Starters

Description

Replacement Contact Kit, Number of Contacts Included 3, Compatible with Series 200-Line Magnetic Contactors, 200-Line Magnetic Starters, 300-Line Magnetic Contactors, 300-Line Magnetic Starters, NEMA Size 2, Includes Movable Contacts, Springs, Stationary Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.