Control Board, WD21X24899
- Mfr # WD21X24899
- Zoro # G814022288
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Length
10.87in
Height
2.2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD21X24899
- Zoro #
- G814022288
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10.87in
- Height
- 2.2in
Description
The GE WD21X24899 SERVICE MACHINE CONTROL is the perfect solution for keeping your appliances running at peak efficiency. This versatile and dependable machine control offers incredible features, from timer/delay functions to variable speed and temperature controls. With its easy-to-use design and impressive reliability, you can trust this machine control to get the job done. Plus, it's compatible with a wide range of GE appliance brands, allowing for quick and easy installation into any kitchen or laundry space. Experience quality and convenience at the push of a button with the GE WD21X24899 SERVICE MACHINE CONTROL. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.