Shop GE
See all product information
Create Account
Control Knob, WE01X30638
- Mfr # WE01X30638
- Zoro # G214023083
product price:Â
$
27.55
/ea
Key Features
Length
2.2047in
Height
1.5748in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WE01X30638
- Zoro #
- G214023083
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2.2047in
- Height
- 1.5748in
Description
The GE WE01X30638 CONTROL KNOB is a genuine OEM replacement part for all of your General Electric-branded appliances. This knob controls the settings on a wide range of machines, including washers and dryers, ovens, and other kitchen appliances. It is made from durable plastic, with an ergonomic design that allows for easy manipulation and precise settings. The knob also has a numbered scale and is color-coded for easy identification of settings. This knob is compatible with a variety of General Electric models, making it the perfect replacement for any broken, cracked, or worn-out appliance knob. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.