Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR2943NA103F
Zoro #
G1478477
UPC #
078316634011
Country of Origin
United States
Dimensions
Size
30mm
Width
2.66 in
Height
7.38 in
Depth
2.63 in
Details
Item
Control Station
Legend
Up/Down/Stop
Type of Operator
Flush Button/Flush Button/Flush Button
Number of Pilot Lights
0
Number of Operators
3
NEMA Rating
1
Contact Rating
10A @ 600V
Standards
UL
Action
Momentary/Momentary/Momentary
Mounting
Surface
IP Rating
IP20
Enclosure Color
Gray
Operator Color
(2) Black, Red
Enclosure Material
Steel
Operator Configuration
(3) Flush Push Buttons
NEMA Enclosure Rating
1
Product Type
Control Station
Description
Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 30mm, Legend Up/Down/Stop, Type of Operator Flush Button/Flush Button/Flush Button, Action Momentary/Momentary/Momentary, Operator Color (2) Black, Red, NEMA Rating 1, Contact Rating 10A @ 600V, IP Rating IP20, Mounting Surface, Height 7.38 in, Width 2.66 in, Depth 2.63 in, Enclosure Material Steel, Enclosure Color Gray, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.