COOLING Fan LOWER, WB26X35089
- Mfr # WB26X35089
- Zoro # G114022797
product price:Â
$
93.35
/ea
Key Features
Length
13.9763in
Height
6.2204in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB26X35089
- Zoro #
- G114022797
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 13.9763in
- Height
- 6.2204in
Description
This is a genuine OEM part that works for some models of GE, and Hotpoint models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.