Zoro Homepage

Cover, Pro-Stock A-Series Panelboards Use With, 225A, 42 Spaces

  • Mfr # AF43SW

  • Zoro # G8505411


product price: $1,814.99
/ea
Free Shipping & Returns

Key Features

For Use With
Pro-Stock A-Series Panelboards
Amps
225A
Number of Spaces
42
Length
43.5 in
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF43SW
Zoro #
G8505411
UPC #
-
Country of Origin
United States

Dimensions

Length
43.5 in
Width
30 in
Length (Straight Wireway)
43.5 in

Details

Item
Cover
For Use With
Pro-Stock A-Series Panelboards
Amps
225A
Number of Spaces
42
Mounting Style
Surface
Compatible Enclosure Box
32FV84
Venting
Non-Vented
NEMA Rating
1

Description

Panelboard Cover, Amps 225 A, Number of Spaces 42, Mounting Style Surface, For Use With Pro-Stock A-Series Panelboards, NEMA Rating 1, Compatible Enclosure Box 32FV84, Length 43.5 in, Width 30 in, Non-Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.