Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crinkle Rubber Dipped Glove 2Xl

  • Mfr # GG2092XLC

  • Zoro # G912435577


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Glove Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GG2092XLC
Zoro #
G912435577
UPC #
810084964354
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Rubber Dipped Glove

Description

GE Double Extra Large 10ga Crinkle Rubber Dipped Glove. This is a GE Crinkle Rubber Dipped Glove with a 10 Gauge Polyester liner and indigo crinkle rubber coating. This Crinkle rubber coating is designed to drain liquids away rapidly through its channels to assure a good grip in most circumstances. It meets EN388:2016 2142X Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.