Zoro Homepage
This item is Discontinued.
Current GE LIGHTING 150W, ED17 Ceramic Metal Halide HID Light Bulb CMH150/U/MED/942/O

GE LIGHTING 150W, ED17 Ceramic Metal Halide HID Light Bulb (Discontinued)

  • Mfr # CMH150/U/MED/942/O
  • Zoro # G3042663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMH150/U/MED/942/O
Zoro #
G3042663
UPC #
043168310673
Country of Origin
Hungary

Dimensions

Max Overall Bulb Length
5-7/16"
Max. Overall Bulb Length
5-7/16"
Light Bulb Dia.
2-1/8"
Bulb Dia.
2 1/4 in
Overall Length
5 1/2 in

Description

HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/4 in, Bulb Shape ED17, Color Rendering Index 90, Color Temperature 4200K, Lumens 12,000 lm, Light Technology Ceramic Metal Halide, Overall Length 5 1/2 in, Shatter-Resistant No, Voltage 95, Watts 150 W, Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code M102, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards Meets 2012 Lighting Legislation Energy, Trade Number CMH150/U/MED/942/O

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.