Zoro Homepage
This item is Discontinued.
Current LED Downlight Retrofit Kit, 700 lm, 3000K LED10RS4/830E26P

LED Downlight Retrofit Kit, 700 lm, 3000K (Discontinued)

  • Mfr # LED10RS4/830E26P
  • Zoro # G9071115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED10RS4/830E26P
Zoro #
G9071115
UPC #
043168958547
Country of Origin
Unknown

Dimensions

Nominal Size
4 in
Length
7 in
Width
7 in
Height
5 in

Details

Item
LED Downlight Retrofit Kit
Watts
10 W
Socket Type
E26
Lumens
700
Lumens Per Watt
70.0
Voltage
120
Color Temperature
3,000 K
Rated Life
35,000 hr
Standards
Suitable for Damp Locations, UL and cUL Listed
CRI
80
LED Replacement For
65W HAL
Dimmable / Non-Dimmable
Dimmable
Warranty
5 yr
Color Temp.
3000K
Kit Contents
Pigtail Base Attachment
Lumens per Watt
70.0 lm/W

Description

LED Downlight Retrofit Kit, Nominal Size 4 in, Color Temperature 3,000 K, LED Replacement For 65W HAL, Voltage 120

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.