Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED13BDT8/U/830
Zoro #
G101701421
UPC #
043168506038
Country of Origin
China
Dimensions
Bulb Manufacturers Warranty Length
5 yr
Overall Length
22 1/2 in
Bulb Dia.
1 in
Bulb Bend Radius
1 5/8 in
Description
U-Shaped LED Bulb, Trade Number LED13BDT8/U6/830, Bulb Housing Glass, Bulb Shape T8, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 1,750 lm, Shatter-Resistant No, Bulb Bend Radius 1 5/8 in, Watts 13 W, Bulb Base Type Medium Bi-Pin (G13), Color Temperature 3000K, Color Rendering Index 80, Color Selectable No, Dimmable No, Light Technology LED, Lumen Selectable No, Overall Length 22 1/2 in, Bulb UL Type Type B, Voltage 120 to 277V AC, Rough Service No, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.