Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A2 , Micro Foam Nitrile , L 24 PK

  • Mfr # GG227L

  • Zoro # G513363330


product price: $104.99
/pk 24, $4.37/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Micro Foam Nitrile
Color
Green/Black
Series
GG227
Cuff Style
Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG227L
Zoro #
G513363330
UPC #
810084965245
Country of Origin
China

Dimensions

Glove Size
L
Thickness
15 ga

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Micro Foam Nitrile
Color
Green/Black
Series
GG227
Cuff Style
Extended
Glove Materials
HPPE, Glass Fiber, Polyester, Spandex
Touchscreen Compatible
Yes

Description

GE Large 15ga Micro Foam Nitrile Dipped Glove 12 Pairs. This is a GE Cut Resistant Micro Foam Nitrile Dipped Glove with a 15 Gauge HPPE, Glass Fiber, Polyester, Spandex Liner and a Black Micro Foam Nitrile Coating. The coating provides good grip when used with light oils 12 Pack. It meets EN388:2016- 4331B Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.