
Cut-Resistant Gloves, Cut Level A3 , Micro Foam Nitrile , 2XL 1 PR
Mfr # GG2232XLC
Zoro # G813363351
product price: $7.95
/prKey Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Micro Foam Nitrile
Color
Blue/Black
Series
GG223
Cuff Style
Extended
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG2232XLC
Zoro #
G813363351
UPC #
810084964477
Country of Origin
China
Dimensions
Glove Size
2XL
Thickness
13 ga
Details
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Micro Foam Nitrile
Color
Blue/Black
Series
GG223
Cuff Style
Extended
Glove Materials
HPPE, Polyester, Nylon, Glass Fiber, Spandex
Description
GE Double Extra Large 13ga Micro Foam Nitrile Dipped Cut Resistant Level 3 Glove. This is a GE Micro Foam Nitrile Dipped Cut Resistant Level 3 Glove with a 13 Gauge HPPE, Polyester, Nylon, Glass Fiber and Spandex Liner and a Black Micro Foam Nitrile Coating. It also has Reinforced Crotch Thumb. It meets EN388:2016 4X43C Standard and has CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.